Schneider Electric Slim Interface Plug-In Relay Harmony RSL 1 C/O Standard

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp139.900 - Rp179.900
Spesifikasi
Contact OperationStandard
Contacts Type And Composition1 C/O
Control TypeWithout lockable test button
Drop-out voltage threshold (V)>= 0.05 Uc
Maximum Switching Voltage (V)277
Minimum Switching Voltage (V)12
Minimum switching capacity (mW)120
Operating Time (ms) 5 reset; 12
Product RangeHarmony Electromechanical Relays
Product or Component TypePlug-in relay
Relay TypeSlim interface relay
Series NameRSL series
Status LEDWithout
[Ie] Rated Operational Current (A)6 (AC-1/DC-1) conforming to IEC/UL
[Ithe] Conventional Enclosed Thermal Current (A)6 (at -40 to 55°C)
[Ui] Rated Insulation Voltage (V)250 conforming to IEC; 277 conforming to cUL
[Uimp] Rated Impulse Withstand Voltage (kV)6 conforming to IEC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Harmony RSL slim interfacing plug-in relay has a coil control voltage of 12V DC and has 1 changeover contact SPDT (single pole double throw) with a rating of 6A. It has large choice of number of contacts for high rated current use. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. One of the slimiest interface relay on the market, with 6mm width, it can be installed nearly anywhere. Easy installation and withdrawal the relay from its socket. It is compatible with high breaking capacity or low-level current application requirements. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). [delete] Status display with LED, clearly signal both in the day and night.

Ulasan Produk

Tidak ada ulasan