Schneider Electric Shaver Socket Avataron

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900
Spesifikasi
Ambient Air Temperature for Operation (°C)-5 to 45
Ambient Air Temperature for Storage (°C)0 to 60
Cable Cross Section (mm²)1-2.5
Color TintWhite
Connections - TerminalsPillar terminals
Depth (mm)50
Device MountingFlush; Surface
Device PresentationComplete product
Environmental CharacteristicUV resistant
Height (mm)147
Input Voltage (V)240 AC 50/60 Hz
Installation DirectionVertical
MaterialPolycarbonate: grid plate; Polycarbonate: surround; Polycarbonate: bracket; Brass: terminals
Operating Altitude (m)2000
Output voltage (V)115 AC 50/60 Hz; 240 AC 50/60 Hz
Product or Component TypeShaver socket
RangeAvatarOn
Rated Operational Power (VA)20
Relative Humidity0-95%
Width (mm)86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn E83T727V_WE in color white is a universal vertical shaver socket. And its input voltage is 240V and the output voltage is 115V/240V. Its rated operating power is 20VA. It is 86 mm in width, 147 mm in height and 50 mm in depth. Both flush and surface mounting can be realized. The device connection terminal is pillar terminal. It is made of PC (polycarbonate) and brass material, featuring superior quality. Besides, the IP rating of this device is IP21. This socket is UV resistant, preventing unintended failure as a result of deterioration. Besides, standard of IEC 61558-2-5 is well met.

Ulasan Produk

Tidak ada ulasan