Schneider Electric Screw Socket Equipped with Led and Protection Circuit

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp319.900 - Rp689.900
Spesifikasi
Compatibility CodeRSLZ
Contact Terminal ArrangementSeparate
Contacts Type And Composition1 C/O
Device Short NameRSLZ
Fixing ModePlastic compression spring (35mm symmetrical DIN rail)
Overvoltage CategoryIII
Product RangeHarmony Electromechanical Relays
Product or Component TypeSocket
Shape of PinFlat
Tightening Torque (N m)< 0.4 for M2.5 screw(s)
[Ith] Conventional Free Air Thermal Current (A)6
[Ue] Rated Operational Voltage (V)< 300 AC
[Uimp] Rated Impulse Withstand Voltage (kV)3.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Harmony RSLZ plug-in relay socket has a coil control voltage of 12 - 24V AC/DC. It has large choice of number of contacts for high rated current use. It also offers LED indicator and protection circuit. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. One of the slimiest socket on the market, with 6.2mm width, it can be installed nearly anywhere. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.

Ulasan Produk

Tidak ada ulasan