Schneider Electric Reversible Internal Door Polyester 2 Locks Grid Pattern

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.299.900 - Rp5.699.900
Spesifikasi
ApplicationMulti-purpose
ColorGrey (RAL 7035)
CoverageCore product
Device Composition1 door; 1 handle; 4 fixing brackets
Door Opening SideReversible (110°)
Door typeInternal plain
Mounting LocationFront side
Number of Locks2
Product or Component TypeDoor
RangeThalassa
Range CompatibilityThalassa Thalassa PLM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Internal plain door for Thalassa PLM The product is to be mounted on front side of the enclosure The grid pattern width is 165mm The grid pattern height is 248mm The available depth between enclosure door depth is 26mm and available depth between rear depth is 62mm The door is made of sheet steel (RAL 7035) and has a degree of IP protection IP20 Hinges left or right (110 ° opening angle) The door has 2 by screws This product is qualified as a green premium, with minimal use of hazardous substances

Ulasan Produk

Tidak ada ulasan