Schneider Electric Red Emergency Stop

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.299.900
Spesifikasi
Bezel MaterialChromium plated metal
Contact OperationSlow-break
Contacts Type And Composition1 NO + 1 NC
Device MountingFixing Hole
Device Short NameXB4
Dust ZoneZone 21 - 22
Embedding Depth (mm)43
Fixing Center (mm)>= 30x40 (support panel)
Fixing Collar MaterialZamak
Fixing Hole Diameter (mm)22.5 (22.3 +0.4/0)
Fixing ModeScrew-fixed: 0.8-1.2Nm
Head TypeStandard
MarkingEx tb IIIC
Mounting Diameter (mm)22
Operator ProfileRed mushroom Ø 40mm
Product RangeHarmony XB4
Product or Component TypeComplete emergency stop push-button
ResetTurn to release
Shape of Signaling Unit HeadRound
Type of OperatorTrigger action and mechanical latching

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is part of the Harmony XB4 - ATEX D range, an offer of Ø 22mm metal pushbuttons, switches and pilot lights for explosive atmospheres. This emergency switching off button comes with a mushroom head. This offer is specially designed for explosive atmospheres. It is designed for use in dust zone 21-22. It comes with trigger action and mechanical latching and turn to release operation. It has 1 NO and 1 NC contact with slow-break operation. This is a metal emergency stop pushbutton with a 40mm diameter mushroom head. This offer is specially designed for applications in Oil and Gas industry as well as Food and beverage, car gas stations etc. It is an IP66, IP69 and IP69K rated product and comes with INERIS 04ATEX9004U certification. It is easily installed into a standard 22mm diameter panel cut-outs and connects to control circuits with screw-clamp connections. The Harmony XB4 range offers innovative features for simple and efficient use. The Harmony XB4 - ATEX is the most comprehensive explosive atmospheres range covering most applications.

Ulasan Produk

Tidak ada ulasan