Schneider Electric Rear Connectors Gopact MCCB

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900 - Rp5.799.900
Spesifikasi
Connection PositionRear connection
Device ApplicationConnection
Localization on DeviceUpstream; Downstream
Product RangeGoPact MCCB
Product or Component TypeRear connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These power connection accessories are rear connectors for new GoPact MCCB 200 in 3 poles version. GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The rear connections are simply fitted to the device connection terminals. Length or rear connectors is 68.3mm for phase 1&3 and 118.3mm for phase 2. The rated operational current In is 200A. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.

Ulasan Produk

Tidak ada ulasan