Schneider Electric Pratika Wander Plug Straight

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.999.900
Spesifikasi
Cable Cross Section (mm²)16-70
Cable EntryCable gland
Cable Outer Diameter (mm)26-48
Connections - TerminalsCaptive screws
Contact MaterialPins: nickel plated brass
Device Short NameMureva plug
Ground Lug Clockwise Position (hour)6
Height (mm)325
Network Frequency (Hz)50/60
Network TypeAC
Outlet StandardIndustrial
Plug Socket CategoryLow voltage
Plug, Socket MaterialHousing: self-extinguishing engineering polymer
Plug, Socket, Control Station ShapeStraight
Poles Description3P + E
Product or Component TypeWander plug
RangeMureva
Thread TypePg 48
[In] Rated Current (A)125
[Ue] Rated Operational Voltage (V)380-415

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan