Schneider Electric Power Module Tesys Island

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.099.900 - Rp6.399.900
Spesifikasi
Current Consumption (mA)60
Device PresentationPower module connected to an automation controller through a bus coupler; Operational only when connected to a bus coupler
Device Short NameTPRPM
Main Function AvailableUpstream voltage presence detection; Electronic thermal overload protection; Monitoring of currents; Control of third party power devices when associated to TPRDG IO module
Overvoltage CategoryIII
Poles Description3P
Product CompatibilityTPRBC bus coupler; TPRDG digital IO module; TPRAN analog IO module
Product RangeTeSys
Product or Component TypePower module
ResetRemotely or automatically
Thermal Overload ClassClass 5-30
[Uc] Control Circuit Voltage (V)24 DC supplied by the bus coupler
[Ue] Rated Operational Voltage (V)<= 690 AC 47-63Hz
[Ui] Rated Insulation Voltage (V)690 conforming to IEC 60947-4-1; 600 conforming to UL 60947-4-1; 600 conforming to CSA C22.2 No 60947-4-1
[Uimp] Rated Impulse Withstand Voltage (kV)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TeSys island power module, 3 poles, 9A/690V. Connected to a TPRBC bus coupler it protects and monitors loads up to 9A and motors up to 4kW@400V / 5hp@480V. External power switching devices could be controlled if associated to a digital IO module TPRDG4X2. It provides motor protection functions including thermal overload (setting 0.18-9A, tripping class 5-30), phase loss, phase unbalance and reversal, long start (stall), locked rotor (jam), rapid cycle lockout, ground current detection. Monitoring of the load includes max/average voltages and currents, number of faults, active and reactive power/energy when associated to a TPRVM001 voltage module. Mounting on DIN rail together with the other modules of the TeSys island configuration. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).

Ulasan Produk

Tidak ada ulasan