Schneider Electric Power Cable Easy Lexium 18 (Kabel)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp329.900 - Rp7.999.900
Spesifikasi
Product CompatibilityServo motor
Product RangeEasy Lexium 18
Product or Component TypeCable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This power cable belongs to the Easy Lexium 18 range, a motion control offer. This is an unshielded Toward-load power cable equipped with a plastic connector, size 0, on the Motor end. The cable cross-section is 4G*0.34quaremm (22 AWG). This cable transfers energy from servo drive to servo motor. It measures 3m long, and weighs 0.117kg. Easy Lexium 18 range is suitable for constant speed uses in Electronics, SemiCon, Material Working and Packaging applications. This power cable is in conformity with the following standards EN 61800-5-1, EN 60034-1, EN 61800-3, EN 60034-1 and EN IEC 63000. This cable is suitable for a nominal rating of 100W. The package includes 1 unit of this cable. This power cable connects on front face of Lexium 18 servo drive. Lexium 18 servo drive is combined with the BCH18 motor to achieve stability, reliability, ease of use and adaptability to complex machine Easy Lexium 18 uses optimized system design and flexible control methods to achieve stability, reliability, convenience, and ease of use.

Ulasan Produk

Tidak ada ulasan