Schneider Electric Power Base Tesys U Screw Clamps Control

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.299.900
Spesifikasi
Auxiliary Contact Composition1 NO + 1 NC
Auxiliary Contacts Typetype linked contacts (1 NO + 1 NC) conforming to IEC 60947-4-1; type mirror contact (1 NC) conforming to IEC 60947-1
Device ApplicationMotor control; Motor protection
Device Short NameLUB
Heat Dissipation (W)3 for control circuit with LUCA, LUCB, LUCC, LUCD; 1.8 for control circuit with LUCM
Maximum Operating Rate (cyc/hour)3600
Mechanical Durability (Mcycles)15
Network Frequency (Hz)40-60
Poles Description3P
Product CertificationCE; UL; CSA; CCC; EAC; ASEFA; ATEX; Marine
Product or Component TypeNon reversing power base
RangeTeSys
Safety Reliability LevelB10d = 1369863 cycles contactor with nominal load conforming to EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load conforming to EN/ISO 13849-1
Suitability For IsolationYes
Utilization CategoryAC-43; AC-44; AC-41
[Ics] Rated Service Breaking Capacity (kA)50 at 230V; 50 at 440V; 10 at 500V; 4 at 690V
[Ie] Rated Operational Current (A)32 at <= 440 V; 23 at 500 V; 21 at 690 V
[Ith] Conventional Free Air Thermal Current (A)32
[Uc] Control Circuit Voltage (V)24 AC 50/60Hz; 24 DC; 48-72 AC 50/60Hz; 48-72 DC; 110-240 AC 50/60Hz; 110-220 DC
[Ue] Rated Operational Voltage (V)690 AC for power circuit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TeSys U standard power base, 3 poles (3NO), 32A/690V, to be completed with a control unit LUC to form a TeSys U starter controller, for 3-phase motor applications up to 15kW@400V. Base composed of power contacts, control coil, rotary handle, with a modular design for additional modules to form a "all in one" starter controller with basic or advanced protection and control functions. It is equipped with a control terminal block, and blanking shutters covering the empty cavities. It provides a high breaking capacity Icu 50kA@400V, start-stop control guaranteed for 3600 cycles/hour. Very compact (45mm width), DIN-rail mounting and screw fixing, with a padlockable rotary handle. Certified when used in conjunction with a LUC control unit (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Ulasan Produk

Tidak ada ulasan