Schneider Electric Pan Assembly Acti9

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp27.999.900
Spesifikasi
Depth (mm)105
Device ApplicationDistribution
Incomer Device Options4P switch disconnector; 4P terminal block; 3P + N RCCB; 3P + N MCCB; 4P contactor
Length (mm)896
Number of Ways24 ways (outgoer); 1 way (incomer) - 3P + N + E
Outgoer Pole Capacity (mm)72x18
Product or Component TypePan assembly
Protection Device Options at OutgoerResidual current circuit breaker with overcurrent protection (RCBO) 45 A max; Miniature circuit breaker (MCB) 63 A max
Provided EquipmentMounting plate; DIN rail; Neutral bar; Grounding bar
RangeActi9
Range CompatibilityActi 9 Acti9 Isobar B distribution board
Width (mm)350
[In] Rated Current (A)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan