Schneider Electric Open Execution Shaft for Operating Handle Gopact MTS

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp169.900 - Rp549.900
Spesifikasi
Control TypeRotary handle
Device ApplicationControl switch
Product RangeGoPact MTS
Product or Component TypeShaft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This accessory is an open execution shaft for new GoPact MTS 100 (frame size 1). It can be mounted on the GoPact manual transfer switch and attached to the operating handle, making thus an extended operating handle system. The shaft length is 88.5mm. This extended version makes it possible to operate devices installed at back of switchboards, from the switchboard front panel. The IP protection degree is IP54 on the front face, according to IEC 60529. It is available as a spare part for GoPact MTS. This accessory is compatible with GoPact MTS frame size 1 (GoPact MTS 100), from 63A to 100A ratings. GoPact MTS is combining compactness with high performance and customer convenience. GoPact MTS has a good price-performance ratio for simple applications and delivers a reliable electrical solution for your applications. GoPact MTS is compliant with IEC 60947-3 and IEC60947-6-1 standards. GoPact MTS range benefits from Schneider Electric quality assurance.

Ulasan Produk

Tidak ada ulasan