Schneider Electric Mounting Accessory for Small L Type Install

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp369.900
Spesifikasi
Accessory/Separate Part DestinationPower supply
Product CompatibilityABL2REM24065K; ABL2REM24020K; ABL2REM24015K; ABL2REM24045K
Product RangeEasy Modicon ABL2
Product or Component TypeMounting plate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This power supply belongs to Easy Modicon power supply range (formely known as Phaseo Easy). This accessory for regulated switch mode power supply is mounting accessory for small L type install. It is a L-type accessory for mounting power supplies on panel. It offers better performance with cost effective. It weighs 110grams. This accessory allows mounting of ABL2 power supplies on panel. ABL2 ps are certified with: CE, EAC, KC, RCM, EN62368-1(safety), EN 61000-6-2, EN 61000-4-2/3/4/5/6/8/11 (EMC), 55032 class B, RoHS. This accessory is designed for ABL2 power supply models of 35W, 50W, 100W and 150W. This L-type accessory ensures a direct mounting on panel. Better performance with cost effective. Smart design.

Ulasan Produk

Tidak ada ulasan