Schneider Electric Motor Starter Tesys Island

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.899.900 - Rp13.999.900
Spesifikasi
Device PresentationDirect starter connected to an automation controller through a bus coupler; Operational only when connected to a bus coupler
Device Short NameTPRST
Main Function AvailableUpstream voltage presence detection; Electrical line and load protection; Power and energy monitoring when connected with TPRVM voltage module
Motor Starter TypeDirect on line
Poles Description3P (3 NO)
Product CompatibilityTPRBC bus coupler; TPRVM voltage interface module
Product or Component TypeMotor starter
RangeTeSys
ResetRemotely or automatically
Thermal Overload ClassClass 5-30
Utilization CategoryAC-1; AC-2; AC-3; AC-4; AC-3e
[Ui] Rated Insulation Voltage (V)690 conforming to IEC 60947-4-1; 600 conforming to UL 60947-4-1; 600 conforming to CSA C22.2 No 60947-4-1
[Uimp] Rated Impulse Withstand Voltage (kV)6 conforming to IEC 60947-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TeSys island direct starter, 3 poles, 9A/690V. Connected to a TPRBC bus coupler it controls, protects and monitors loads up to 9A and motors up to 4kW@400V / 5hp@480V. It provides motor protection functions including thermal overload (setting 0.18-9A, tripping class 5-30), phase loss, phase unbalance and reversal, long start (stall), locked rotor (jam), rapid cycle lockout, ground current detection. Monitoring of the load includes max/average voltages and currents, number of switching cycles, number of faults, active and reactive power/energy when associated to a TPRVM001 voltage module. Mounting on DIN rail together with the other modules of the TeSys island configuration. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).

Ulasan Produk

Tidak ada ulasan