Schneider Electric Motor Controller LTMR Tesys T

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp33.999.900 - Rp46.999.900
Spesifikasi
Associated Fuse Rating (A)4 (gG for output); 0.5 (gG for control circuit)
Current Consumption (mA)56-127
Current State 0 GuaranteedLogic input: < 5V and ≤15mA for 5ms
Current State 1 GuaranteedLogic input: < 15V and 2-15mA for 15ms
Device Short NameLTMR
Input Current (mA)7
Logic Input Number6
Maximum Output Switching Frequency (Hz)2
Product or Component TypeMotor controller
RangeTeSys
Short Circuit Withstand (kA)100 (conforming to EN/IEC 60947-4-1)
Supply Voltage Limits (V)20.4-26.24 DC
[Ui] Rated Insulation Voltage (V)690 conforming to EN/IEC 60947-1; 690 conforming to CSA C22.2 No 14; 690 conforming to UL 508
[Uimp] Rated Impulse Withstand Voltage (kV)6 current or voltage measurement circuit conforming to EN/IEC 60947-4-1; 0.8 communication circuit conforming to EN/IEC 60947-4-1; 0.8 supply, inputs and outputs conforming to EN/IEC 60947-4-1
[Us] Rated Supply Voltage (V)24 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan