Schneider Electric Modbus RTU (Serial Port) Plug-In

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.299.900
Spesifikasi
Addressing0-248
Bus TypeModbus
Communication Network TypeModbus, Modbus RTU even parity, at 4800 bauds; Modbus, Modbus RTU even parity, at 9600 bauds; Modbus, Modbus RTU even parity, at 19200 bauds
Connections - TerminalsScrew-clamp terminals
Country of OriginCN
Depth (mm)69
Device ApplicationCommunication
Height (mm)56.5
IP Degree of ProtectionIP20
Localization on DeviceFront face
Main Function AvailableModbus communication module
Mounting ModePlug-in
Mounting PositionIn square
Physical InterfaceRS485
Pollution Degree3
Product or Component TypeModbus RS485 communication module
Tightening Torque (N m)0.6 +/- 0.1
Type of CableShielded twisted pair 1.5 mm²
Width (mm)20
[Ui] Rated Insulation Voltage (V)30 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TPCCOM16 is output module used for communication accessory. The physical interface is RS485 with communication port RJ45,which is supported by modbus. It can provided 2 indicators for communication status and installation. This module provide status, analog parameters, event logs, equipment settings & configurations over embedded webpage and open protocol. The designed terminals are screwed with shielded twisted pair to fix. Its appearance is 20mm(width)x56.5mm(height)x69mm(depth).

Ulasan Produk

Tidak ada ulasan