Schneider Electric MN Undervoltage Release Gopact MCCB 400/800

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900
Spesifikasi
Device ApplicationControl
Maximum Supply Holding Power Consumption (VA)3.5
Maximum Supply Pick-Up Power Consumption (VA)5
Product RangeGoPact MCCB
Product or Component TypeVoltage release
Range CompatibilityGoPact MCCB 400; GoPact MCCB 800; EasyPact Solar MCCB 400; EasyPact Solar MCCB 800
Response Time (ms)25
Voltage Release TypeUndervoltage release

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This electrical auxiliary is an undervoltage release (MN) for new GoPact MCCB 400 and 800. GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The rated operational voltage Un is 110VAC 50/60Hz. The MN release opens the circuit breaker when its supply voltage drops to a value below 35 % of its rated operational voltage Un. If the supply voltage is between 0.35 and 0.7xUn, opening is possible, but not guaranteed, above 0.7xUn, opening does not take place. Circuit breaker closing is ensured when the voltage supply to the release is above 0.85xUn, below this threshold, closing is not ensured. The maximum response time is 18ms. The power consumption is 3VA at 110VAC 50/60Hz. GoPact MCCB 400 and GoPact MCCB 800 are IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.

Ulasan Produk

Tidak ada ulasan