Schneider Electric Mini Kaedra-for Modular Device-1 Openings-4 Modules-2 Terminal Blocks

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp929.900
Spesifikasi
9Mm Pitches8
Distribution Block Outgoers (mm²)4x10;4x16
Electrical InsulationDouble insulation; Class II
Enclosure MaterialSelf-extinguishing polymer
Enclosure MountingSurface
Enclosure TypeMini enclosure for modular device
Locking Options DescriptionOptional keylock
Mounting Plate DescriptionWithout mounting plate
Nb of 18mm Modules Per Row4
Nb of Horizontal Rows1
Number of Pre-Cutouts PG ISO3
Number of Terminal Block2 earth / neutral (screw connection) with 4 outgoers
Power Dissipation (W)10
Product or Component TypeWeatherproof enclosure
Provided Equipment1 marking kit; 2 terminal block 4 holes
RangeMureva
Type of Front CoverTransparent
Type of RailDIN
Width (mm)123
[In] Rated Current (A)63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Kaedra weatherproof enclosure is a surface mounted mini enclosure for modular device. It is composed of 1 row of 4 modules of 18mm. It can accomodate all types of modular switchgear. This enclosure is dedicated to indoor and outdoor waterproof installation. The IP degree of protection is IP65. It is provided with a transparent green door. The colour of the enclosure is light grey (RAL 7035). It is intended for installation in residential, small buildings and industry. The cables can enter by the top or the bottom of the enclosure via 3 pre-cutouts. It is equipped with a back plate and a front cover with notch. It is provided with DIN rail. 2 terminal blocks can be installed on the back of the enclosure. Each one has 4 outgoers (2x10mm² + 2x16mm²). A marking kit are also delivered within the product. The electrical insulation class is class II (double insulated). The overvoltage category is class II. The dissipated power is 10W. The In rated current is up to 63A. This product complies with IEC 61439-3 standard. The material is a self-extinguishing polymer material. Its resistance to flames and to abnormal heat is 650°C as per IEC 60695-2-1. It is ultraviolet resistant. The IK degree of protection is IK09. The operating temperature is -25°C to 60°C.

Ulasan Produk

Tidak ada ulasan