Schneider Electric Mini Enclosure for Modular Device Mureva Enclosure 1X8 Modules Earth and Neutral Terminal Blocks
Kondisi Barang:
Authorized Partner
Spesifikasi
| 9Mm Pitches | 16 |
|---|---|
| Distribution Block Outgoers (mm²) | 8x10;8x16 |
| Electrical Insulation | Class II; Double insulation |
| Enclosure Material | Self-extinguishing polymer |
| Enclosure Mounting | Surface |
| Enclosure Type | Mini enclosure for modular device |
| Locking Options Description | Optional keylock |
| Mounting Plate Description | Without mounting plate |
| Nb of 18mm Modules Per Row | 8 |
| Nb of Horizontal Rows | 1 |
| Number of Pre-Cutouts PG ISO | 5 |
| Number of Terminal Block | 4 earth / neutral (screw connection) with 4 outgoers |
| Power Dissipation (W) | 15 |
| Product or Component Type | Weatherproof enclosure |
| Provided Equipment | 1 marking kit; 4 terminal block 4 holes |
| Range | Mureva |
| Type of Front Cover | Transparent |
| Type of Rail | DIN |
| Width (mm) | 195 |
| [In] Rated Current (A) | 63 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This Mureva Enclosure weatherproof enclosure is a surface mounted mini enclosure for modular device. It is composed of 1 row of 8 modules of 18mm. It can accomodate all types of modular switchgear. This enclosure is dedicated to indoor and outdoor waterproof installation. The IP degree of protection is IP65. It is provided with a transparent green door. The colour of the enclosure is light grey (RAL 735). It is intended for installation in residential, small buildings and industry. The cables can enter by the top or the bottom of the enclosure via 5 pre-cutouts. It is equipped with a back plate and a front cover with notch. It is provided with DIN rail. 4 terminal blocks can be installed on the back of the enclosure. Each one has 4 outgoers. A marking kit are also delivered within the product. The dissipated power is 15W. The In rated current is up to 63A. This product complies with IEC 61439-3 standard. The material is a self-extinguishing polymer material. Its resistance to flames and to abnormal heat is 65°C as per IEC 6695-2-1. It is ultraviolet resistant. The IK degree of protection is IK9. The operating temperature is -25°C to 6°C.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
