Schneider Electric Kit Enclosure Evlink Pro AC Metal

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp57.999.900 - Rp67.999.900
Spesifikasi
Enclosure TypeKit enclosure
Front ColorWhite (RAL 9003)
Height (mm)1360
Product Compatibilityfloor-standing charging station
Product or Component TypeEnclosure
RangeEVlink
Range CompatibilityEVlink EVlink Pro AC Metal EVB3 charging station
Rear ColorWhite (RAL 9003)
Side ColorLight Grey (RAL 9022)
Surface TreatmentElectro-galvanized
Type of Front CoverCustomizable
Width (mm)390

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This EVlink Pro AC Metal kit accessory is a metallic enclosure for 1 Pro AC floor-standing charging station. It is made of electro galvanised C4M steel. It is customizable. A 2D plan for the dimensions is provided with the product to produce the customized sticker on Schneider se.com/EVlink link. The color of the front and rear plate is Alu grey (RAL 9022). The color of the side cover metal is white (RAL 9003).

Ulasan Produk

Tidak ada ulasan