Schneider Electric Intermittent Buzzer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.999.900 - Rp3.499.900
Spesifikasi
Ambient Air Temperature for Operation (°C)-40 to 70
Ambient Air Temperature for Storage (°C)-40 to 70
Bezel MaterialDark grey plastic
CAP/Operator or Lens ColourBlack
Depth (mm)55
Head TypeStandard
Height (mm)29
Mounting Diameter (mm)22
Noise Level (dB)90 (6.8 kHz 0.1 m +/- 10 %)
Overvoltage CategoryClass II conforming to IEC 60536
Product RangeHarmony XB5
Product or Component TypeAnnunciator
Protective TreatmentTH
Resistance to High Pressure Washer (Pa)9000000 at 80°C, Distance : 0.1m
Signalling TypeContinuous or intermittent tone
Width (mm)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Harmony XB5, annunciator siren is supplied with 24V AC/DC with noise level 85dB. This annuciator siren provides a signaletic sound alarm for your installation. It is easily installed into standard 22mm diameter cut-outs. It has an IP40 protection. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Ulasan Produk

Tidak ada ulasan