Schneider Electric Interface Plug-In Relay-Harmony RXG-1 C/O Standard

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp179.900 - Rp329.900
Spesifikasi
Contact Resistance (miliΩ)100
Contacts Type And Composition1 C/O
Electrical InsulationClass F
Insulation Resistance (MΩ)1000 at 500 V DC
Load current (A)10 (at 250V AC)
Local SignallingFlag
Maximum Switching Capacity (VA)2500
Maximum Switching Voltage (V)250 AC; 30 DC
Minimum switching capacity (mW)500 (at 100 mA, 5V DC)
Product RangeHarmony Electromechanical Relays
Product or Component TypePlug-in relay
Relay TypeInterface relay
Removable LegendWith
Series NameRXG series
[Ithe] Conventional Enclosed Thermal Current (A)10 (at -40 to 55°C)
[Ui] Rated Insulation Voltage (V)250 conforming to IEC; 300 conforming to CSA; 300 conforming to UL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Harmony RXG plug-in relay socket has a coil control voltage of 24V DC and has 1 changeover contact SPDT (single pole double throw) with a rating of 10A. It has large choice of number of contacts for high rated current use. It also offers lockable test button. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere thanks to its 16mm width. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs).

Ulasan Produk

Tidak ada ulasan