Kondisi Barang:
Authorized Partner
Spesifikasi
| Device Short Name | ACP + UA |
|---|---|
| IP Degree of Protection | IP20 connectors = conforming to EN 60529; IP40 front = conforming to EN 60529; IP30 side = conforming to EN 60529 |
| Ik Degree of Protection | Front: IK07 conforming to EN 50102 |
| Input Type | Contacts customerVoluntary order to transfer to source R |
| Interlocked Device | MasterPact NT; NSX400...630; MasterPact NW; NSX100...250; Compact NS100...630; Compact NS630b...1600 |
| Local Signalling | On; Off; Fault trip |
| Operating Mode | Automatic operation; Forced operation on normal source; Stop (both normal and replacement source off); Forced operation on replacement source |
| Output Type | Contacts customer: indication of operation in automatic or stop mode |
| Product Compatibility | Compact NS630b-1600; Compact NSX100-250; Compact NSX400-630 |
| Product Range | NSX100-250; Compact NS100-630; MasterPact NW; MasterPact NT; NSX400-630; Compact NS630b-1600 |
| Product or Component Type | Interface and control unit |
| Range Compatibility | ComPact ComPact NS circuit breaker; ComPact ComPact NSX circuit breaker; Masterpact MasterPact NT circuit breaker; Masterpact MasterPact NW circuit breaker |
| Selection Modes | Circuit breaker on R; Circuit breaker on N |
| Standard | IEC 947-5-1 |
| Test Function | By pressing the test button on the front of the controller |
| [Ith] Conventional Free Air Thermal Current (A) | 8 |
| [Us] Rated Supply Voltage (V) | 220-240 AC at 50/60Hz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a remote controlled source changeover system for Compact NSX, Compact NS and Masterpact devices. It is composed of an ACP plate and of an automatic UA controller. This ACP provides in a single unit the protection of the controller, the control and the connection to the devices. The UA controller is used to create a source-changeover transfer from one source to another depending on the presence of voltage UN on the “Normal” source. UA controller integrates also the start up of an engine generator set, the shedding and reconnection of non-priority circuits, the transfer to the “Replacement” source if one of the phases on the “Normal” source fails. The control voltage is from 220VAC to 240VAC 50/60Hz.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
