Schneider Electric Illuminated Push Button Flush Mounted Plastic

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp839.900 - Rp1.099.900
Spesifikasi
Bezel MaterialDark grey plastic
Bulb BaseIntegral LED
Connections - TerminalsScrew clamp terminals, <= 2 x 1.5 mm² with cable end conforming to IEC 60947-1; Screw clamp terminals, 1 x 0.22-2 x 2.5 mm² without cable end conforming to IEC 60947-1
Contact OperationSlow-break
Contacts Type And Composition1 NO + 1 NC
Device Short NameXB5F
Fixing Collar MaterialPlastic
Head TypeBuilt-in-flush
Height (mm)42
Light SourceUniversal LED
Mounting Diameter (mm)30.5
Operator Additional InformationWith plain lens
Product RangeHarmony XB5
Shape of Signaling Unit HeadRound
Type of OperatorSpring return
Width (mm)36.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This flush mounted illuminated pushbutton is a part of the Harmony XB5 plastic range and is a complete product. It has a mounting diameter of 30.5 mm. The rated supply voltage is 24 V AC/DC. Customized marking option through web customization tool in Schneider Electric website is available. Improved ergonomics and aesthetics due to flush mount design. It comes with antimicrobial characteristics. It has a plain lens and the source of light is an integral LED. The contact type is 1NO and 1NC slow break and the connection terminal is screw clamp. The operator mechanism is spring return. The shape of the head is round and white. The bezel and the fixing collar is plastic. The weight of this pushbutton is 52 grams, height is 42 mm, and width is 36.6 mm. The simplicity of installation, flexibility, and robustness makes it suitable for the majority of industrial segments and applications. With IP66, 67, 69, and 69K, type 13 and 4X, IK03, protection against solid objects, dust, water, and shock is achieved. It is certified with EN/IEC, CE marking, UL, CSA, JIS, NEMA, and marine approvals. To name a few, flush mounted plastic circular blanking plug, metal ring, protective washer, and plastic flush mounting kit are some of the dedicated accessories to be ordered separately, available to facilitate the installation. The packaging includes 1 unit of this pushbutton. It can be easily installed to a panel cut out with the help of a cross head screwdriver. Contacts and heads are designed to prevent vibration, helping to ensure secure mounting and wiring. It is eco-friendly and complies with directives such as RoHS, WEEE, etc. related to environmental protection.

Ulasan Produk

Tidak ada ulasan