Schneider Electric Illuminated Buzzer Plastic

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900 - Rp1.299.900
Spesifikasi
Ambient Air Temperature for Operation (°C)-40 to 70
Ambient Air Temperature for Storage (°C)-40 to 70
Bezel MaterialPlastic
Depth (mm)55
Height (mm)29
Noise Level (dB)90 (6.8 kHz 0.1 m +/- 10 %)
Overvoltage CategoryClass II conforming to IEC 60536
Product RangeHarmony XB5
Product or Component TypeAnnunciator
Protective TreatmentTH
Supply Circuit TypeAC/DC
Supply Frequency (Hz)50/60
Width (mm)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This indicating bank buzzer is an accessory designed as an audible and signaling unit for custom assembly. It has a continuous or intermittent signal and its sound acoustic level is adjustable. It complies with EN/IEC60947-1, EN/IEC60947-4-1, EN/IEC60947-5-1, JIS C 4520, UL 508, CSA C22.2 No 14 standards. It is also dust, impact, high pressure washer, vibration and corrosion resistant thanks to its IP69, IP67, IP66 protection, making it ideal for operation in harsh environments.

Ulasan Produk

Tidak ada ulasan