Schneider Electric Electromagnetic Contactor High Power Tesys Giga 4 Pole (4No) Ac-1 (Kontaktor Magnet)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp24.999.900 - Rp85.999.900
Spesifikasi
Compatibility CodeLC1G
Contactor ApplicationPower switching
Control Circuit Voltage LimitsOperational: 0.8 Uc Min-1.1 Uc Max (at <60 °C); Drop-out: 0.1 Uc Max-0.45 Uc Min (at <60 °C)
Device Short NameLC1G
Overvoltage CategoryIII
Poles Description4P
Product RangeTeSys Giga
Product or Component TypeContactor
RangeTeSys
Utilization CategoryAC-3; AC-3e; AC-1; AC-5a; AC-5b; AC-6a; AC-6b; DC-1; DC-3; DC-5
[Ui] Rated Insulation Voltage (V)1000
[Uimp] Rated Impulse Withstand Voltage (kV)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TeSys Giga high power contactor, 4 poles (4 NO) suitable for category AC-1 applications up to 250A @440V. Equipped with 100-250 V AC/DC wide band low consumption electronic coil and embedded highly reliable 1NO+1NC auxiliary contact block (17V 1mA). Designed for demanding applications with maximum operating rates up to 300 cycles per hour and environments up to 60°C. It’s built with high reliability delivering mechanical durability up to 8 million cycles. Contact Wear Diagnosis (CWD) is a standard function, which continuously monitors and provide feedback through healthy and alarm conditions by an LED indicator. It is possible to replace switching module (main contacts), control module enhancing contactor life with simple maintenance activities. Front accessible main power connections are with bolted connection and control connections by push-in terminals for easy and quick assembly. It provides IP2x protection from front face with optional terminal shrouds conforming to IEC 60529 and VDE 0106. It can cover -25°C to 60°C operation ambient air temperature and directly mounted on plate, with no derating up to 3000m altitude. Contactor can be installed in three quadrants of vertical plane, and OLR could be directly mounted below contactor. Multi standards certified (CB, CCC, cULcs, CE, UKCA marking) and Green Premium compliant (RoHs/Reach). Unique QR code provides quick access to complete product data.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait