Schneider Electric Harmony XAP XB2 SL Empty Control Station Zinc Alloy (Kotak Kontrol)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.299.900 - Rp8.799.900
Spesifikasi
CAD Overall Width (mm)80
Color of Base of EnclosureGrey (RAL 7035)
Colour of CoverGrey (RAL 7035)
Control Station TypeMetal
Cut-Out Dimensions (mm)22
Device Short NameXAPD
MaterialDie Cast Zinc
Product DestinationFor Ø 22mm control and signalling units
Product RangeHarmony XAP
Product or Component TypeDie-cast empty control station

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is part of XAP range, an offer of metal control stations for XB4 and XB5 series of Ø 22mm pushbuttons. XAPD1201 is an empty enclosure with grey color (RAL7035). This version with 1 hole allows any type of XB4/XB5 functions, including E-stops with legend plate. 2 sizes of legend holders can be used in different positions. The size remains compact. It is possible to customize the XAP with the Harmony online product selector and configurator. This product has been standardized with metric thread to be used with ISO cable glands to be fully compliant with the IEC 62444. It comes with two M20 holes. The electric shock protection is at class I conforming to EN/IEC 61140 and the mechanical shock protection level is up to IK07 conforming to EN/IEC 62262. XAPD is designed for Original Equipment Manufacturers (OEMs) that meets heavy duty application requirements such as material handling, food & beverage, wind turbines, Mining, Minerals and Metals (MMM), vehicles, etc. This enclosure complies with EN/IEC 60529 and EN/IEC 60947-5-1 and comes with CE, UL, cULus and EAC certification. Fully customized legend panel are available to improve interface experience and enclosure's aesthetic. XAP is designed to be mounted in both vertical and horizontal position with 4 fixing holes. The form factor allows a combination between simplicity, customization flexibility and attractive design for machines.

Ulasan Produk

Tidak ada ulasan