Schneider Electric Galaxy VS UPS 10Kw 400V

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp629.999.900 - Rp649.999.900
Spesifikasi
Battery Power (V/AH)0 runtime
Battery TypeInternal modular battery; VRLA
Battery Voltage (V)480
Bypass Voltage Tolerance (%)±10
ColorWhite
Discharge Battery Voltage (V)384 DC
Height (cm)148.5
Main Input Voltage (V)400 (3 Phase)
Main Output Voltage (V)400 (3 Phase)
Maximum Current Discharge (A)27
Other Input Voltage (V)380; 415
Other Output Voltage (V)380; 415
Product RangeGalaxy VS
Product or Component TypeUninterruptible power supply (UPS)
Provided EquipmentBattery modules ship installed; Dust filter; EcoStruxure IT ready (UPS); Installation guide; Integrated network management; Power modules ship installed; Start-up service
Range CompatibilityGalaxy VS
Rated Power (kVA)10
Rated Power (kW)10
RedundantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly efficient, easy-to-deploy 10kW, 400V 3-phase UPS. Brings best-in-class power protection and low total cost of ownership to edge, small and medium data centers, as well as to critical infrastructure in commercial and industrial applications. Includes 5x8 start-up service and 1 smart high-capacity modular battery string, expandable to 2 strings for extended runtime

Ulasan Produk

Tidak ada ulasan