Schneider Electric Galaxy VS Smart Long-Life High Capacity Battery Module

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp62.999.900
Spesifikasi
Ambient Air Temperature for Operation (°C)18 to 27
Ambient Air Temperature for Storage (°C)0 to 40
Battery Power (V/AH)1080
Battery TypeVRLA
Depth (cm)78
Device MountingEnclosed battery cabinet
Height (cm)16
PresentationOne long-life 9 Ah battery module for the Galaxy VS UPS.
Product RangeGalaxy VS
Product or Component TypeBattery module
Range CompatibilityGalaxy VS
Relative Humidity0-95% non-condensing
Storage Relative Humidity10-80% non-condensing
Width (cm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One long-life 9 Ah battery module for the Galaxy VS UPS.

Ulasan Produk

Tidak ada ulasan