Schneider Electric Galaxy VS Parallel Maintenance Bypass Panel

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp149.999.900
Spesifikasi
Ambient Air Temperature for Operation (°C)0 to 40
Ambient Air Temperature for Storage (°C)-25 to 55
Depth (cm)21
Height (cm)70
Mounting LocationFront
Mounting ModeNot rack mountable
Mounting PreferenceNo preference
PresentationMaintenance bypass panel for complete isolation of two UPSs in parallel during service operations.
Product RangeGalaxy VS
Product or Component TypePanel
Range CompatibilityGalaxy VS
Width (cm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maintenance bypass panel for complete isolation of two UPSs in parallel during service operations.

Ulasan Produk

Tidak ada ulasan