Schneider Electric Galaxy VS Maintenance Bypass Cabinet Ul Single-Unit

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp299.999.900
Spesifikasi
Ambient Air Temperature for Operation (°C)32 to 104 °F (0 to 40)
Ambient Air Temperature for Storage (°C)-25 to 55
ColorWhite
Depth (cm)85
GTIN731304342588
Height (cm)148.5
PresentationMaintenance bypass cabinet for complete isolation of the UPS during service operations.
Product RangeGalaxy VS
Product or Component TypeCabinet
Range CompatibilityGalaxy VS
Relative Humidity0-95% non-condensing
Storage Relative Humidity0-95% non-condensing
Width (cm)31.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan