Schneider Electric Galaxy VS IP22 Kit

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp27.999.900
Spesifikasi
Depth (cm)102.1
Height (cm)36.4
PresentationKit that allows the UPS to achieve IP22 protection level. It includes a panel with louvers to be mounted on the UPS door, a customized rear panel, and a gasket.
Product RangeGalaxy VS
Product or Component TypeKit
Range CompatibilityGalaxy VS
Width (cm)51.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kit that allows the UPS to achieve IP22 protection level. It includes a panel with louvers to be mounted on the UPS door, a customized rear panel, and a gasket.

Ulasan Produk

Tidak ada ulasan