Schneider Electric Galaxy VM UPS Parallel

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.999.900 - Rp1.699.999.900
Spesifikasi
Battery Power (V/AH)0 runtime
Battery TypeExternal battery system
Battery Voltage (V)480
Bypass Current Protection (A)400
Bypass Voltage Tolerance (%)±10 settable from ±4/6/8 and 10
Discharge Battery Voltage (V)384
Main Input Voltage (V)400 (3 Phase)
Main Output Voltage (V)400 (3 Phase)
Other Input Voltage (V)380; 415
Other Output Voltage (V)380; 415
Output Connection TypeHard wire 4-wire (3P + E) 1; Hard wire 5-wire (3P + N + E) 1
Product RangeGalaxy VM
Provided EquipmentBuilt-in modbus protocol adapter; Dust filter; Installation guide; Integrated network management; Seismic compliance; Top and bottom cable entry
Range CompatibilityGalaxy VM
RedundantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly compact, energy efficient 3-phase UPS. To be used with external battery cabinets. Ideal for data centers, facilities and industrial applications.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait