Schneider Electric Galaxy VM System Bypass Cabinet

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp549.999.900
Spesifikasi
Ambient Air Temperature for Operation (°C)0 to 40
Ambient Air Temperature for Storage (°C)-25 to 65
Depth (cm)85.9
Height (cm)197
Main Input Voltage (V)400 (3 Phase)
Main Output Voltage (V)400 (3 Phase)
Mounting LocationFront
Mounting ModeNot rack mountable
Mounting PreferenceNo preference
Network Frequency (Hz)50/60
Operating Altitude (ft)0-3333
PresentationSystem bypass cabinet for use in a parallel configuration with up to a 640kVA maximum load capacity.
Product CertificationC-Tick; CE; RCM
Product RangeGalaxy VM
Range CompatibilityGalaxy VM
Relative Humidity0-95%
StandardEN/IEC 62040-1; EN/IEC 62040-2; EN/IEC 62040-3; IBC 2012 and CBC2013 to Sds=2.02g; UL 1778; VFI-SS-111
Storage Altitude (m)0.0000000000-14999.8
Storage Relative Humidity0-95%
Width (cm)71.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
System bypass cabinet for use in a parallel configuration with up to a 640 kVA maximum load capacity.

Ulasan Produk

Tidak ada ulasan