Schneider Electric Galaxy Vl UPS

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.999.900 - Rp4.399.999.900
Spesifikasi
Battery TypeLi-Ion (Lithium-Ion); VRLA; Ni-Cd (Nickel-Cadmium)
ColorWhite
Depth (cm)92.5
Discharge Battery Voltage (V)384
Height (cm)197
Input Total Harmonic DistortionLess than 5% for full load
Main Output Voltage (V)380 3 phases; 400 3 phases; 415 3 phases; 440 3 phases; 480 3 phases
Maximum Short Time Withstand Current (kA)65
Network Frequency (Hz)40-70
Other Output Voltage (V)400; 480
Product RangeGalaxy VL
Product or Component TypeUninterruptible power supply (UPS)
Range CompatibilityGalaxy VL
Width (cm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly efficient, modular, high-density 200kW (400/480V) 3-phase UPS that is scalable up to 500kW. It delivers top performance for medium, large, and edge data centers, as well as critical infrastructure in commercial and industrial applications. Includes 5x8 start-up services.

Ulasan Produk

Tidak ada ulasan