Schneider Electric Galaxy Vl Maintenance Bypass Cabinet with Backfeed Single Unit

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp599.999.900 - Rp879.999.900
Spesifikasi
Ambient Air Temperature for Storage (°C)-25 to 55
ColorWhite
Depth (cm)84.7
Height (cm)197
PresentationMaintenance bypass cabinet for complete isolation of the UPS during service operations.
Product RangeGalaxy VL
Product or Component TypeCabinet
Range CompatibilityGalaxy VL
Relative Humidity0-95% non-condensing
Storage Relative Humidity0-95% non-condensing
Width (cm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maintenance bypass cabinet for complete isolation of the UPS during service operations.

Ulasan Produk

Tidak ada ulasan