Schneider Electric Fire Protection Pulse Input Signal

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.199.900
Spesifikasi
Auxiliary Connection TerminalScrew clamp terminal 0.05-2.6mm²
Auxiliary Contact Composition2 NO
Country of OriginCN
Depth (mm)69
Device ApplicationSignalling
Height (mm)56.5
IP Degree of ProtectionIP20
Maximum Input Current (mA)10 (24 V DC +/- 20 %)
Mounting ModePlug-in
Mounting PositionLeft-bottom
Pollution Degree3
Product RangeTransferPacT
Product or Component TypeI/O module
Signalling FunctionFire protection (transfer to off position)
Tightening Torque (N m)0.6 +/- 0.1
Width (mm)20
[Ui] Rated Insulation Voltage (V)30 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TPCDIO10 is input module as signalling accessory. It is provided 24VDC pulse signal for fire protection,with maximum input current 10mA. The fire protection signal can transfer ATSE to off position when there is fire emergency and protect power continuity for critical loads as well.

Ulasan Produk

Tidak ada ulasan