Schneider Electric Fire Protection Constant Input Signal

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.299.900 - Rp2.399.900
Spesifikasi
Auxiliary Connection TerminalScrew clamp terminal 0.05-2.6mm²
Auxiliary Contact Composition1 NO
Country of OriginCN
Depth (mm)69
Device ApplicationSignalling
Height (mm)56.5
IP Degree of ProtectionIP20
Mounting ModePlug-in
Mounting PositionLeft-bottom
Pollution Degree3
Product RangeTransferPacT
Product or Component TypeI/O module
Signalling FunctionFire protection (transfer to off position)
Tightening Torque (N m)0.6 +/- 0.1
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TPCDIO11 is input module as signalling accessory. It is provided 24VDC constant signal for fire protection. The fire protection signal can transfer ATSE to off position when there is fire emergency and protect power continuity for crtical loads as well.

Ulasan Produk

Tidak ada ulasan