Schneider Electric Fan Speed Control

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.099.900
Spesifikasi
Clamping Connection Capacity (mm²)1.5
Color TintWhite
Connections - TerminalsPillar terminals
Contact MaterialBrass and phosphor bronze
Device ApplicationControl
Device MountingFlush
Device PresentationComplete mechanism
Device Short NameKB31
Fixing Center (mm)60.3
Fixing ModeBy screw M3.5
MaterialPolycarbonate: grid plate; Polycarbonate: surround; Nylon: base
Motor Power Range (VA)250
Mounting SupportWall mounted
Network Frequency (Hz)50
Number of Gangs1 alley
Product or Component TypeSpeed ​​controller
RangeLife
Terminal IdentifierL; Load
Tightening Torque (N m)0.4
[Ue] Rated Operational Voltage (V)220-240 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan