Schneider Electric External HMI for Transferpact Active Automatic

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.299.900
Spesifikasi
Ambient Air Temperature for Operation (°C)-25 to 70
Ambient Air Temperature for Storage (°C)-40 to 85
Control TypeRemote control; Push-button
Country of OriginCN
Depth (mm)56
Display Resolution128 x 96 pixels
Display TypeLCD display
Function of ModuleDisplay of operating modes and alarm
Height (mm)120.5
IP Degree of ProtectionFront cover = IP40
Mounting ModeSurface mounting
Mounting SupportDoor cut-out; Base
Product RangeTransferPacT
Product or Component TypeDisplay module; Control block
Width (mm)90.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TPCCIF04 is external display module used for TransferPacT Acitve Automatic in industrial and commercial buildings, data centers,healthcare facilities and transportation industry. This external HMI module is used to remote display for setting status&alarm. It is offered a connection between transfer switch and external display unit through RJ45 cable. The operate mode is done by push button from the surface of display module. This module is positioned surface mount with external base to the cut-out of the door. Its appearance is 91.5mm(width)x120.5mm(height)x56mm(depth).

Ulasan Produk

Tidak ada ulasan