Schneider Electric Extended Rotary Handle Gopact MCCB

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900 - Rp2.599.900
Spesifikasi
Device ApplicationControl
Handle ColorGrey
IP Degree of ProtectionIP54
Product RangeGoPact MCCB
Product or Component TypeRotary handle
Rotary Handle Mounting LocationFront
Rotary Handle Mounting StyleExtended
Rotary Handle PadlockingPadlock in OFF position; 1 to 3 padlocks
Shaft Length (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This accessory is an extended rotary handle for new GoPact MCCB 125. GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. This rotary handle is installed on the front face of GoPact MCCB devices. This extended version makes possible to operate devices installed at back of switchboards, from the switchboard front panel. The shaft length is 250mm. The protection degree of the MCCB equipped with this extended rotary handle is IP54. This rotary handle is padlock able in the OFF position using 1 to 3 padlocks not supplied (shackle diameter 5 to 8mm). The body colour is grey (RAL 7035) and the handle colour is dark grey (RAL 7016). GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.

Ulasan Produk

Tidak ada ulasan