Schneider Electric Extended Rotary Handle Compact NSXM

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.399.900
Spesifikasi
Enclosure Mounting StyleExtended
Handle ColorBlack
Handle Front Plate ColorBlack
IP Degree of ProtectionIP54
Locking Options Description1 to 3 padlocks Ø 4 to Ø 8
Product Mounting PositionFront
Product or Component TypeRotary handle
Range CompatibilityPowerPact PowerPact B; ComPacT ComPacT NSXm
Rotary Handle Padlocking1 to 3 padlocks; Padlock in OFF position; Padlock in ON position

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This extended rotary handle is a control accessory for ComPacT NSXm and PowerPact B devices. The circuit breaker installed in a switchboard with this extended rotary handle is IP54 according to IEC 60529 standard. It can be mounted on the device with an extension shaft up to 600 mm and it maintains suitability for isolation. The shaft length is adjustable. This accessory has a black handle on a black front. Padlocks can be used to lock the handle and disable door opening.

Ulasan Produk

Tidak ada ulasan