Schneider Electric Explosive Atmosphere-White Led Pilot Light 24 240V

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.599.900
Spesifikasi
Bezel MaterialChromium plated metal
CAP/Operator or Lens ColourWhite
Connections - TerminalsScrew clamp terminals, 2 x 1.5 mm² with cable end conforming to IEC 60947-1 ; Screw clamp terminals, 1 x 2.5 mm² without cable end conforming to IEC 60947-1
Depth (mm)69
Device MountingFixing Hole
Device Short NameXB4
Dust ZoneZone 21 - 22
Embedding Depth (mm)58
Fixing Center (mm)>= 30x40 (support panel) - thickness: 1-6
Fixing Collar MaterialZamak
Fixing Hole Diameter (mm)22.5 (+/- 0.2 conforming to IEC 60947-1)
Gas ZoneZone 1 - 2
Height (mm)30
MarkingII 2 GD; Ex eb mb IIC Gb; Ex tb IIIC Db
Mounting Diameter (mm)22
Operator Additional InformationWith plain lens
Product RangeHarmony XB4
Product or Component TypeComplete pilot light
Shape of Signaling Unit HeadRound
Width (mm)46.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is part of the Harmony XB4 - ATEX D range, an offer of Ø 22mm metal pushbuttons, switches and pilot lights for explosive atmospheres. This complete pilot light has a circular head shape and comes with integral blue LED. This offer is specially designed for explosive atmospheres. It is designed for use in dust zone 21-22 and gas zone 1-2. This complete pilot light with plain lens provides clear visual feedback on the status of machines. This pilot light has a 24V to 254V AC/DC rating. It weighs 83g. This offer is specially designed for applications in Oil and Gas industry as well as Food and beverage, car gas stations etc. It is an IP65 rated product and comes with INERIS 04ATEX9004U certification. It is easily installed into a standard 22mm diameter panel cut-outs and connects to control circuits with screw-clamp connections. The Harmony XB4 range offers innovative features for simple and efficient use. The Harmony XB4 - ATEX is the most comprehensive explosive atmospheres range covering most applications.

Ulasan Produk

Tidak ada ulasan