Schneider Electric Explosive Atmosphere-White Led Block 24 240V

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.199.900
Spesifikasi
Ambient Air Temperature for Operation (°C)-50 to 95
Ambient Air Temperature for Storage (°C)-50 to 70
Bulb BaseIntegral LED
CAD Overall Depth (mm)58.8
CAD Overall Height (mm)10
CAD Overall Width (mm)38
Connections - TerminalsScrew clamp terminals, 2 x 1.5 mm² without cable end conforming to IEC 60947-1; Screw clamp terminals, 1 x 2.5 mm² with cable end conforming to IEC 60947-1
Current Consumption (mA)2-10
Device Short NameZBV
Light Block SupplyDirect
Light SourceLED
Light source colorWhite
MarkingEx eb mb IIC Gb
Mounting of BlockFront mounting
Product RangeHarmony XB4
Product or Component TypeLight block
Protective TreatmentTH
Signalling TypeSteady
Tightening Torque (N m)0.8-1.2 conforming to IEC 60947-1
[Us] Rated Supply Voltage (V)24-254 AC/DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan