Schneider Electric Explosive Atmosphere Push-To-Test Pilot Light

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.599.900 - Rp8.699.900
Spesifikasi
Bezel MaterialChromium plated metal
Contact OperationSlow-break
Contacts Type And Composition1 NO
Depth (mm)72
Device MountingFixing Hole
Device Short NameXB4
Embedding Depth (mm)58
Fixing Center (mm)>= 30x40 (support panel) - thickness: 1-6
Fixing Collar MaterialZamak
Fixing Hole Diameter (mm)22.5 (+/- 0.2 conforming to IEC 60947-1)
Height (mm)30
Mounting Diameter (mm)22
Operator Additional InformationBooted (clear silicon)
Positive OpeningWithout
Product RangeHarmony XB4
Product or Component TypePush-to-test pilot light
Shape of Signaling Unit HeadRound
Width (mm)46.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is part of the Harmony XB4 - ATEX D range, an offer of Ø 22mm metal pushbuttons, switches and pilot lights for explosive atmosphere. This push-to-test pilot light has a circular head shape and comes with integral white LED. This offer is specially designed for explosive atmosphere. It is designed for used in dust zone 21-22 and gas zone 1-2. This pilot light with plain lens provides clear visual feedback on the status of machines. It comes with 1 NO contact with slow-break operation. This pilot light has a 24V to 254V AC/DC rating. It has a chromium plated metal bezal. This offer is specially designed for applications in Oil and Gas industry as well as Food and beverage, car gas stations etc. It is an IP65 rated product and comes with INERIS 04ATEX9004U certification. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. The Harmony XB4 range offers innovative features for simple and efficient use. The Harmony XB4 - ATEX is the most comprehensive explosive Atmospheres range covering most applications.

Ulasan Produk

Tidak ada ulasan