Schneider Electric Evlink Charging Cable

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp15.999.900
Spesifikasi
Accessory/Separate Part CategoryCabling accessories
Ambient Air Temperature for Operation (°C)-30 to 50
Ambient Air Temperature for Storage (°C)-40 to 80
ColorGrey
Connector TypeT2 vehicle end silver plated contacts; T2 charging station end silver plated contacts
IP Degree of ProtectionIP44 conforming to IEC 60529
Ik Degree of ProtectionIK10 conforming to IEC 62262
Length (m)5
Network Number of PhasesThree phase
Plug TypeT2 / silver plated contacts charging station end
Polish Description3P + N
Product CertificationCE
Product or Component TypeCharging cable
RangeEVlink
Relative Humidity5-95%
Socket Number2
StandardIEC 62196-2; IEC 62196-1
[In] Rated Current (A)32
[Us] Rated Supply Voltage (V)380-415 AC 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This EVlink cabling accessory is a three-phase charging cable allowing to connect to an electric vehicle. It can provide an In rated current of 32A on a Us rated supply voltage of 380VAC up to 415VAC. The frequency is 50Hz to 60Hz. The cable length is 5m. At charging station end, as well as at vehicle end, the cable has T2 connector with silver plated contacts limiting overheating. The IP degree of protection is IP44. The IK degree of protection is IK10. The operating temperature is between -30°C to 50°C. The storage temperature is between -40°C to 80°C.

Ulasan Produk

Tidak ada ulasan