Schneider Electric Enerlin'X Ife Switchboard Server Ethernet Interface And Gateway
Kondisi Barang:
Authorized Partner
Spesifikasi
| Communication Gateway | Ethernet TCP/IP to Modbus |
|---|---|
| Communication Network Type | Ethernet, Modbus TCP/IP, HTTP, FTP, SMTP, NTP, SNMP10/100 Mbit/s on 2-port RJ45; Universal Logic Plug on 2-port RJ45; Modbus TCP/IP, Modbus TCP master9.6...38.4 kbauds |
| Connections - Terminals | RJ45 connector |
| Control Type | By software |
| Current Consumption (mA) | 120 |
| Depth (mm) | 71 |
| Device Short Name | IFE |
| Height (mm) | 105 |
| IP Degree of Protection | Connectors = IP2X; Other parts = IP3x; Front panel = IP4X |
| Maximum Supply Current (A) | 3 |
| Mounting Mode | By clips |
| Mounting Support | 35mm DIN rail |
| Product Certification | CE; GOST; cULus; FCC |
| Product Range | ComPact NSX100-250; ComPact NSX400-630; ComPact NS630b-1600; ComPact NS1600b-3200 |
| Product or Component Type | Interface module |
| Relative Humidity | 5-85% |
| Standard | IEC 60947-6-2; UL 508; UL 60950; IEC 60950 |
| Web Server | Embedded HTTP server |
| Width (mm) | 72 |
| [Us] Rated Supply Voltage (V) | 24 DC - 20-10% |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This IFE switchboard server is an Ethernet interface module, and it is part of EnerlinX communication system. It provides an Ethernet access to one or several Masterpact, Compact or PowerPact circuit breakers. It incorporates a Modbus gateway. The data flow is 10/100 Mbps for a simple daisy chain connection. It is equipped on the top with one 24VDC screw clamp terminal block and 2xRJ45 sockets for Ethernet network connection. It is equipped on the bottom with two RJ45 sockets for ULP internal network connection (Universal Logic Plug). The IFE switchboard server is a DIN rail mounting device and its dimensions are 72mm x 105mm x 71mm. The protection degree is IP4x on the front face and IP2x on the connectors. The IFE switchboard server is entirely part of the EcoStruxure Power architecture and Ethernet ready smart panels. The IFE switchboard server firmware can be updated using EcoStruxure Power Commission software.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
