Schneider Electric Enc Connector Kit Easy Lexium 18

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp159.900 - Rp559.900
Spesifikasi
Product CompatibilityServo motor
Product RangeEasy Lexium 18
Product or Component TypeSpare part

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This accessory belongs to the Easy Lexium 18 range, a motion control offer. This is a connector kit for encoder. This is a Firewire 1394 6-pin encoder connector kit. This kit is to create encoder cables. It weighs 0.008kg. Easy Lexium 18 range is suitable for constant speed uses in Electronics, SemiCon, Material Working and Packaging applications. This accessory is in conformity with the following standards EN 61800-5-1, EN 60034-1, EN 61800-3, EN 60034-1 and EN IEC 63000. This accessory is compatible with the Lexium 18 servo drives. The package includes a complete kit. Lexium 18 servo drive is combined with the BCH18 motor to achieve stability, reliability, ease of use and adaptability to complex machine Easy Lexium 18 uses optimized system design and flexible control methods to achieve stability, reliability, convenience, and ease of use.

Ulasan Produk

Tidak ada ulasan