Schneider Electric Ecostruxure Panel Server (Server Panel)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.599.900 - Rp26.999.900
Spesifikasi
Communication Port ProtocolModbus TCP; DHCP; HTTPS; NTP/SNTP; IPv4; IPv6; TCP/IP
Depth (mm)70.2
Height (mm)93
Mounting ModeClip-on
Mounting SupportDIN rail
Number of devices64 Modbus TCP/IP
Product CertificationCE; cULus; CB; RCM; UKCA; FCC; IC; DNV Marine; ANSI RF; IACS E10
Product CompatibilityWireless access point
Product or Component TypeGateway
RangeEcoStruxure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EcoStruxure Panel Server is a gateway, providing connection of wired or unwired smart IoT devices to edge control software or cloud application. Connect wireless devices from Schneider Electric such as PowerTag Energy, PowerLogic HeatTag, Power Tag Ambiant, Power Tag control and others. Connect most of Modbus/RS485 and Modbus/TCP devices from the market including PowerMeters and Protection devices from Schenider Electric. Three years data-logger with user friendly web-pages offering energy dahsboarding, trending analysis of the measurements and view of logged alarms. Simple troubleshooting or the sytem through embedded web-pages with advanced diagnostic informations and logs . Easy commissioning through embedded web-pages or with EcoStruxure Power Commissionig that will offer commissioning reports and advanced features. 24VDC Power Supply 3W Max. -25°C to +70°C Operating temperature. 5-95% relative humidity. Major certifications including CE, UL/CSA, IEC61010, UL61010, IEC61974-1, Marine certification, IEC61443-4-2, RCM, EAC and UKCA. The gateway can be DIN rail mounted in a modular enclosure. It has IP20 connectors, IM40 front face nose and IP30 on others faces. Two 10/100 Base-T ethernet RJ45 connectors. Modbus RS485 open-style connector. Connector for external Wi-Fi/Bluetoth antenna. Connector for external antenna for wireless devices. Two connectors for Wi-Fi/Bluetooth external antenna and wireless devices external antenna. Connector for two Digital Inputs for dry contact or WAGES. Direct cellular connection through external LTE router connected through Ethernet or Wi-Fi. Perfect fit for EcoStruxure Edge Software such as Power Monitoring Expert, Power Operations and EcoStruxure Building Operations. Designed for EcoStruxure Cloud Applications such as Facility Expert, Asset Advisor and Resource Advisor.

Ulasan Produk

Tidak ada ulasan