Schneider Electric Circuit Breaker Easypact CVS160N Series (Pemutus Arus)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.699.900 - Rp9.199.900
Spesifikasi
Breaking Capacity CodeN
Device ApplicationDistribution
Device Short NameCVS160N
Earth Leakage Protection (Vigi Add On)Without
Network Frequency (Hz)50/60
Network TypeAC
Poles Description4P
Product RangeEasyPact CVS100-250
Product or Component TypeCircuit breaker
Protected Poles Description3D
RangeEasyPact
Trip Unit NameTM-D
Trip Unit TechnologyThermal-magnetic
Utilization CategoryCategory A
[Ics] Rated Service Breaking Capacity (kA)30 at 440V AC 50/60Hz conforming to IEC 60947-2; 50 at 380/415V AC 50/60Hz conforming to IEC 60947-2; 80 at 220/240V AC 50/60Hz conforming to IEC 60947-2
[Icu] Breaking Capacity (kA)50 Icu at 380/415V AC 50/60Hz conforming to IEC 60947-2; 40 Icu at 440V AC 50/60Hz conforming to IEC 60947-2; 80 Icu at 220/240V AC 50/60Hz conforming to IEC 60947-2
[Uimp] Rated Impulse Withstand Voltage (kV)8 conforming to EN/IEC 60947-2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EasyPact CVS160N is a 4 poles 3d fixed circuit breaker with a high level of performance and cost-saving functionality. It is an optimal choice for small and medium-sized buildings protection applications. The breaking capacity (Icu) is 50kA rms at 415VAC 50/60Hz. TMD trip unit provides an adjustable thermal overload protection and a fixed magnetic protection. EasyPact CVS160N is compliant with international standards (IEC 60947, CCC, EAC). It can be installed in class II insulation switchboards as it is a class II front face device (IEC 60664-1).

Ulasan Produk

Tidak ada ulasan